6M24-1.250-HK
Description
6M24-1.250-HK MITER GEAR ; HARDENED STEEL
Part # 6M24-1.250-HK
BDI # 592044
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666145
Pressure Angle:
20 Degree
6M24-1.500-HK
Description
6M24-1.500-HK MITER GEAR ; HARDENED STEEL
Part # 6M24-1.500-HK
BDI # 592045
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666148
Pressure Angle:
20 Degree
6FS21 X 1-3/4 NO KW
Description
6FS21 X 1-3/4 NO KW SPUR GEAR ; TEETH 21
Part # 6FS21 X 1-3/4 NO KW
BDI # 21443995
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
B-Hub One Side | No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9