Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670418
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type B | Minimum Bore 3/4 | Optional Hardened Teeth | Must be Re-Bored
Global Part Number GPN:
670541
Pressure Angle:
14.5
10FS60H
Description
10FS60H SPUR GEAR ; 2-3/4IN HUB 3/4IN SB 60T 14-1/2DEG
Part # 10FS60H
BDI # 21561475
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
B-Hub One Side | 3/4" Minimum Bore | Optional Hardened Teeth | Must be Re-Bored
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
152.4