C301B;143TTGN14011
Description
C301B ; 143TTGN14011 EP MOTOR ; 1-1/2HP 3600RPM EPFC 143TC 3/60/230/460V
Part # C301B
BDI # 22327711
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2935
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
C320B;143TTGN16539
Description
C320B ; 143TTGN16539 EP MOTOR ; 1HP 1800RPM EPFC 143TC 3/60 230/460V
Part # C320B
BDI # 22327713
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Round Frame