H296;5KH49SN3046
Description
H296 ; 5KH49SN3046 FAN/BLOWER MOTOR ; 1/4HP 850RPM DP 56 1/60/115V
Part # H296
BDI # 17091565
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.9 Ampere | 8 Poles
Mounting Method:
Resilient