Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
080T17FH5330

COMPARE

080T17FH5330

Description
080T17FH5330 ALUMINIUM MOTOR ; 3/4HP 1800RPM TEFC 80M 3/60/575V

MARATHON MOTORS

Part # R410

BDI # 22327336

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1690
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 5.31
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 1 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY