J065A;056T34F15592
Description
J065A ; 056T34F15592 JET PUMP MOTOR ; 2HP 3450RPM TEFC 56J 3/60/230/460V
Part # J065A
BDI # 22327036
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid
J063A;056T34F99029
Description
J063A ; 056T34F99029 JET PUMP MOTOR ; 1HP 3600RPM TEFC 56J 3/60/230/460V
Part # J063A
BDI # 22327108
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Rigid