HG705A;056S84DRS40001A1
Description
HG705A ; 056S84DRS40001A1 HVAC MOTOR ; 1/1-1/15HP 1/60/115V FAN/BLOWER
Part # HG705A
BDI # 22326516
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.6 Ampere | 4/8 Poles
Mounting Method:
Resilient