14MX67S37-3525
Description
14MX67S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 37MMW BORED 3525 BUSH
Part # 14MX67S37-3525
BDI # 21977646
Features
Pitch Diameter - Inch:
0.463
Flange Outside Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.458
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.755
Mounting Method:
Bushed
14MX67S20-3525
Description
14MX67S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 20MMW BORED 3525 BUSH
Part # 14MX67S20-3525
BDI # 21977644
Features
Pitch Diameter - Inch:
0.463
Flange Outside Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.458
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.755
Mounting Method:
Bushed
14MX67S68-3525
Description
14MX67S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 68MMW BORED 3525 BUSH
Part # 14MX67S68-3525
BDI # 21977648
Features
Pitch Diameter - Inch:
0.463
Flange Outside Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.458
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.755
Mounting Method:
Bushed