Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580543
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3535
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580669
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3535
Number of Grooves:
4
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577765
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
3 5V 3150 TB
Description
3 5V 3150 TB V-BELT SHEAVE ; 3GR 5V 31.5" OD BORED FORE 3535 BUSHING
Part # 3 5V 3150 TB
BDI # 21975378
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
3
4 5V 3150 TB
Description
4 5V 3150 TB V-BELT SHEAVE ; 4GR 5V 31.5" OD BORED FOR 3535 BUSHING
Part # 4 5V 3150 TB
BDI # 21975530
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
4