CSD18040H25
Description
CSD18040H25 CONVEYOR PULLEY ; POR 18X40 SD DRUM H25 LESS BSH
Part # CSD18040H25
BDI # 17798592
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18024H25
Description
CMW18024H25 CONVEYOR PULLEY ; POR 18X24 MD WING H25 LESS BSH
Part # CMW18024H25
BDI # 17796906
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20057H25
Description
CSD20057H25 CONVEYOR PULLEY ; POR 20X57 SD DRUM H25 LESS BSH
Part # CSD20057H25
BDI # 17798840
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18051H25
Description
CMW18051H25 CONVEYOR PULLEY ; POR 18X51 MD WING H25 LESS BSH
Part # CMW18051H25
BDI # 17797182
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20038H25
Description
CSW20038H25 CONVEYOR PULLEY ; POR 20X38 SD WING H25 LESS BSH
Part # CSW20038H25
BDI # 17799898
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed