Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
2
2 C 360 R
Description
2 C 360 R V-BELT SHEAVE ; 2GR C 36" PD BORED FOR R1 BUSHING
Part # 2 C 360 R
BDI # 21975067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
2
2 C 270 R
Description
2 C 270 R V-BELT SHEAVE ; 2GR C 27" PD BORED FOR R1 BUSHING
Part # 2 C 270 R
BDI # 21975061
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
2
2 C 300 R
Description
2 C 300 R V-BELT SHEAVE ; 2GR C 30" PD BORED FOR R1 BUSHING
Part # 2 C 300 R
BDI # 21975063
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
2
2 5V 2800 R
Description
2 5V 2800 R V-BELT SHEAVE ; 2GR 5V 28" OD BORED FOR R1 BUSHING
Part # 2 5V 2800 R
BDI # 21974989
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
2