08BTB15H
Description
08BTB15H ROLLER CHAIN SPROCKET ; 08 CHAIN 15 TEETH 1 ROW HT
Part # 08BTB15H
BDI # 613347
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570513
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
08B15
Description
08B15 ROLLER CHAIN SPROCKET ; 1/2" PITCH 15T 10MM MIN PLAIN BORE
Part # 08B15
BDI # 613387
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Simplex Type
Global Part Number GPN:
570554
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Simplex Type
Global Part Number GPN:
568985
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
08B15 20MM KW 2SS
Description
08B15 20MM KW 2SS ROLLER CHAIN SPROCKET
Part # 08B15 20MM KW 2SS
BDI # 21592409
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore