100R70
Description
100R70 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 70T SPLIT TAPER BUSHED
Part # 100R70
BDI # 614401
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Split Taper Bushing
Global Part Number GPN:
571440
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed
100A70
Description
100A70 ROLLER CHAIN SPROCKET ; 1-1/4" P 70T 1-1/2" PLAIN BORE A PLATE
Part # 100A70
BDI # 614119
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Global Part Number GPN:
31406
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
100F70
Description
100F70 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 70T C-HUB BOTH SIDES
Part # 100F70
BDI # 614359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
QD Bushing
Global Part Number GPN:
31184
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Global Part Number GPN:
30220
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
100B70 3-7/16 (2) 9/16HOLES PRNT F13369
Description
100B70 3-7/16 (2) 9/16HOLES PRNT F13369 ; CHAIN SPROCKET
Part # 100B70 3-7/16 (2) 9/16HOLES PRNT F13369
BDI # 23769609
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Finished Bore