100SF15
Description
100SF15 ROLLER CHAIN SPROCKET ; 1-1/4" P 15T BORE FOR SF BUSHING
Part # 100SF15
BDI # 614409
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Global Part Number GPN:
31192
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
100B12
Description
100B12 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 12T 1" MIN PLAIN BORE
Part # 100B12
BDI # 614272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Global Part Number GPN:
35932
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
100B28
Description
100B28 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 28T 1-1/4" MIN PLAIN BORE
Part # 100B28
BDI # 614298
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Global Part Number GPN:
35948
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
100SDS11H
Description
100SDS11H ROLLER CHAIN SPROCKET ; 1-1/4" P 11T HT BORE FOR SDS BUSHING
Part # 100SDS11H
BDI # 614406
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Global Part Number GPN:
31189
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
QD Bushing
Global Part Number GPN:
31156
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed