D100Q16H
Description
D100Q16H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Part # D100Q16H
BDI # 607325
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Split Taper Bushing
Global Part Number GPN:
571171
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
D100B16
Description
D100B16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T 2 STRAND MPB
Part # D100B16
BDI # 607297
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
30484
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
D100B16 X 3 3/16 KW SS
Description
D100B16 X 3 3/16 KW SS CHAIN SPROCKET ; 100CHAIN 16T
Part # D100B16 X 3 3/16 KW SS
BDI # 23774665
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore