E100B15
Description
E100B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B15
BDI # 608341
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Triplex Type
Global Part Number GPN:
30758
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
E100B15 REWORK
Description
E100B15 REWORK SPROCKET ; BORE 60MM STD KW AND 2SS
Part # E100B15 REWORK
BDI # 23244261
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
E100B15H
Description
E100B15H SPROCKET ; 3 STRAND 1-1/4IN PITCH 15 TEETH
Part # E100B15H
BDI # 21854741
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore