120F32
Description
120F32 ROLLER CHAIN SPROCKET ; 120 CHAIN 32 TEETH 1 ROW
Part # 120F32
BDI # 615154
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Global Part Number GPN:
31228
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Global Part Number GPN:
31436
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Rough Bore
120B32
Description
120B32 ROLLER CHAIN SPROCKET ; RSB 120 CHAIN 32T B-HUB ONE SIDE
Part # 120B32
BDI # 615107
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Global Part Number GPN:
35981
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Rough Bore
120R32
Description
120R32 ROLLER CHAIN SPROCKET ; 1-1/2" P 32T BORE FOR R BUSHING
Part # 120R32
BDI # 615191
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Split Taper Bushing
Global Part Number GPN:
571465
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
120C32 X 3-1/8 KW/SS
Description
120C32 X 3-1/8 KW/SS SPROCKET
Part # 120C32 X 3-1/8 KW/SS
BDI # 24871620
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore