D12CTB42
Description
D12CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB42
BDI # 607388
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570202
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Bushed
D12CTB60
Description
D12CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB60
BDI # 607393
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569115
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
D12CTB38
Description
D12CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB38
BDI # 607386
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569249
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed
D12CTB45
Description
D12CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB45
BDI # 607389
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570960
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
D12CTB40
Description
D12CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB40
BDI # 607387
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570567
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Bushed