D160B21
Description
D160B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B21
BDI # 607519
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Duplex Type
Global Part Number GPN:
30536
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
D160B21 RSB 10-1/4IN HOD 5-1/8IN LTB MTO
Description
D160B21 RSB 10-1/4IN HOD 5-1/8IN LTB MTO ; ROLLER CHAIN SPROCKET
Part # D160B21 RSB 10-1/4IN HOD 5-1/8IN LTB MTO
BDI # 23240364
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
10-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
D160B21H X 4-3/4 W/ 1-1/4 SW KW
Description
D160B21H X 4-3/4 W/ 1-1/4 SW KW
Part # D160B21H X 4-3/4 W/ 1-1/4 SW KW
BDI # 24872093
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Finished Bore