Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Duplex Type
Global Part Number GPN:
570400
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
D16CTB57
Description
D16CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB57
BDI # 607501
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570679
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Duplex Type
Global Part Number GPN:
570187
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Duplex Type
Global Part Number GPN:
570089
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
D16B57 SPECIAL
Description
D16B57 SPECIAL SPROCKET ; DBL STOCK SPROCKET STL 1IN PITCH
Part # D16B57 SPECIAL
BDI # 21515982
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore