D200B21
Description
D200B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B21
BDI # 607571
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
Duplex Type
Global Part Number GPN:
30552
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Bushed