25C25 MTO SPECIAL PER Q0330070-16
Description
25C25 MTO SPECIAL PER Q0330070-16 ; 7/8" BORE 1.7 HOD .361LTB 1144 STEEL
Part # 25C25 MTO SPECIAL PER Q0330070-16
BDI # 21569500
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.129
Pitch Diameter - Millimeter:
50.673
Mounting Method:
Rough Bore