25B11
Description
25B11 ROLLER CHAIN SPROCKET ; 1/4" P 11T 1/4" MIN PLAIN BORE
Part # 25B11
BDI # 617857
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Global Part Number GPN:
36073
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.002
Global Part Number GPN:
36498
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore
25B115 X 3/4
Description
25B115 X 3/4 RLR CHAIN SPROCKET ; 9.299"OD X 9.153"PD 3/4" BORE 3/16 KW
Part # 25B115 X 3/4
BDI # 23629789
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore
25BS11 X 1/4IN 2SS SPL MTO
Description
25BS11 X 1/4IN 2SS SPL MTO SPROCKET ; 1.002" OD X 0.887" PD X 1/2" LTB
Part # 25BS11 X 1/4IN 2SS SPL MTO
BDI # 24734605
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore