41BS17 1
Description
41BS17 1 ROLLER CHAIN SPROCKET ; 1/2" P 17T 1" BORE
Part # 41BS17 1
BDI # 620504
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33132
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
36205
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
41BS17 5/8
Description
41BS17 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 41 CHAIN 17 TEETH 1 ROW
Part # 41BS17 5/8
BDI # 620506
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
32473
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
41BS17 3/4
Description
41BS17 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS17 3/4
BDI # 620505
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
32678
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30964
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed