DS50ATB18H
Description
DS50ATB18H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS50ATB18H
BDI # 607043
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
571065
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
DS50A20
Description
DS50A20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 5/8" MIN PLAIN BORE
Part # DS50A20
BDI # 607054
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Global Part Number GPN:
570823
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
DS50ATB24H
Description
DS50ATB24H ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 24T A-DOUBLE SINGLE
Part # DS50ATB24H
BDI # 607048
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570218
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
DS50ATB23H
Description
DS50ATB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING
Part # DS50ATB23H
BDI # 607047
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569366
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
DS50ATB19H
Description
DS50ATB19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS50ATB19H
BDI # 607044
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570495
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed