Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Duplex Type
Global Part Number GPN:
30704
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Rough Bore
D80CTB42
Description
D80CTB42 ROLLER CHAIN SPROCKET ; BUSHED 80-2 CHAIN 42T C-HUB BOTH SIDES
Part # D80CTB42
BDI # 608126
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30403
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
D80R42
Description
D80R42 ROLLER CHAIN SPROCKET ; 1" P 42T BORED FOR R1 BUSH 2 STRAND
Part # D80R42
BDI # 608164
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Global Part Number GPN:
571301
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
D80E42
Description
D80E42 ROLLER CHAIN SPROCKET ; 1" P 42T DOUBLE BORE FOR E BUSH
Part # D80E42
BDI # 608139
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
QD Bushing
Global Part Number GPN:
30471
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed