50B17
Description
50B17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE
Part # 50B17
BDI # 621953
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
36244
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
50BTB17H
Description
50BTB17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT BORE FOR 1610 BUSHING
Part # 50BTB17H
BDI # 621899
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32125
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
50SH17
Description
50SH17 ROLLER CHAIN SPROCKET ; 5/8" P 17T BORE FOR SH BUSHING
Part # 50SH17
BDI # 622149
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
QD Bushing
Global Part Number GPN:
31033
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
60BB17H 5/8
Description
60BB17H 5/8 IDLER SPROCKET ; 3/4" P 17T HT BALL BRG 5/8" BORE
Part # 60BB17H 5/8
BDI # 622675
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
D80Q17H
Description
D80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT DOUBLE BORE FOR Q BUSH
Part # D80Q17H
BDI # 608150
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571288
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed