80A34H X 3IN 3/4X3/4IN KW MTO
Description
80A34H X 3IN 3/4X3/4IN KW MTO SPROCKET ; 80 ANSI 34 HARD TEETH 3" BORE
Part # 0326159M
BDI # 25188094
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
D180A34H 8-7/8
Description
D180A34H 8-7/8 SPROCKET ; 2-1/4IN PITCH 8-7/8IN BORE 34 TEETH
Part # D180A34H 8-7/8
BDI # 21445517
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
A-No Hub