50A30
Description
50A30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 21/32" MIN PLAIN BORE A PLATE
Part # 50A30
BDI # 621170
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
31732
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
40A30
Description
40A30 ROLLER CHAIN SPROCKET ; 1/2" P 30T 19/32" MIN PLAIN BORE A PLATE
Part # 40A30
BDI # 619443
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
31647
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
60TTA30-50
Description
60TTA30-50 ROLLER CHAIN SPROCKET ; 60CHAIN 30T 3.008" BORE X 5" OD
Part # 60TTA30-50
BDI # 623674
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
28.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.34
Global Part Number GPN:
31571
Pitch Diameter - Millimeter:
728.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
21.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.757
Global Part Number GPN:
31527
Pitch Diameter - Millimeter:
546.735
Mounting Method:
Rough Bore