100SDS11H
Description
100SDS11H ROLLER CHAIN SPROCKET ; 1-1/4" P 11T HT BORE FOR SDS BUSHING
Part # 100SDS11H
BDI # 614406
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Global Part Number GPN:
31189
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
80SH11
Description
80SH11 ROLLER CHAIN SPROCKET ; 1" P 11T BORE FOR SH BUSHING
Part # 80SH11
BDI # 625373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
QD Bushing
Global Part Number GPN:
31137
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
QD Bushing
Global Part Number GPN:
31284
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Global Part Number GPN:
31188
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
24BTB11H
Description
24BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB11H
BDI # 617696
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570781
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Bushed