Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577721
Pitch Diameter - Millimeter:
203.72
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
Split Taper Bushing
Global Part Number GPN:
571182
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Bushed
8MX80S36-3020
Description
8MX80S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 80T 8.02" PD 36MMW BORE 3020 BUSH
Part # 8MX80S36-3020
BDI # 21981465
Features
Pitch Diameter - Inch:
0.316
Flange Outside Diameter - Millimeter:
8.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.313
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.02
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577521
Pitch Diameter - Millimeter:
509.295
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
QD Bushing
Global Part Number GPN:
30914
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed