S2430H X 3/8IN NKW 1SS
Description
S2430H X 3/8IN NKW 1SS SPUR GEAR ; 30 TEETH 3/8" BORE 24DP 1/4" FACE
Part # S2430H X 3/8IN NKW 1SS
BDI # 22570035
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
31.75