Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
60B68 X 4-1/2 FORD SPEC

COMPARE

60B68 X 4-1/2 FORD SPEC

Description
60B68 X 4-1/2 FORD SPEC CHN SPROCKET ; 60CHAIN 68T

MARTIN SPROCKET & GR

Part # 60B68 X 4-1/2 FORD SPEC

BDI # 25178953

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60C68 X 3.3468 SPCL

COMPARE

D60C68 X 3.3468 SPCL

Description
D60C68 X 3.3469/3.3499 SPCL SPROCKET ; MTO C TYPE 68 TEETH

MARTIN SPROCKET & GR

Part # D60C68 X 3.3468 SPCL

BDI # 25881800

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
C868 1-1/2 3/8X3/16 KWSS

COMPARE

C868 1-1/2 3/8X3/16 KWSS

Description
C868 1-1/2 3/8X3/16 KWSS SPUR GEAR ; 68 TEETH 1-1/4" FACE WD

MARTIN SPROCKET & GR

Part # C868 1-1/2 3/8X3/16 KWSS

BDI # 21552181

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 8.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 215.9

Price Inventory : Available to order
Loading Price
QTY