TS480 X 3-15/16 1X1/2KW 2SS
Description
TS480 X 3-15/16 1X1/2KW 2SS SPUR GEAR ; 6.5HOD 5.0 LTB W/LIGHTEN HOLE MTO
Part # TS480 X 3-15/16 1X1/2KW 2SS
BDI # 23659005
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
20
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
508
S480H 2-11/16 KW/2SS
Description
S480H 2-11/16 KW/2SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS
Part # S480H 2-11/16 KW/2SS
BDI # 21516334
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
20
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
508