40BTB112
Description
40BTB112 ROLLER CHAIN SPROCKET ; 40 CHAIN 112 TEETH 1 ROW
Part # 40BTB112
BDI # 620109
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32041
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed
50A112
Description
50A112 ROLLER CHAIN SPROCKET ; 5/8" P 112T 15/16" MIN PLAIN A PLATE
Part # 50A112
BDI # 621144
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Global Part Number GPN:
31713
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
W11214M20-E
Description
W11214M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M20-E
BDI # 612851
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577857
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
50SF112
Description
50SF112 ROLLER CHAIN SPROCKET ; 50 CHAIN 112 TEETH 1 ROW
Part # 50SF112
BDI # 622145
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
QD Bushing
Global Part Number GPN:
31029
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
Split Taper Bushing
Global Part Number GPN:
571676
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed