D100C35
Description
D100C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100C35
BDI # 607310
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Global Part Number GPN:
36438
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
100A35 X 4.194/4.197
Description
100A35 X 4.194/4.197 TORQUE SPROCKET ; 100 ANSI 35 TEETH 4.194/4.197" BORE
Part # 100A35 X 4.194/4.197
BDI # 25946985
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Triplex Type
Global Part Number GPN:
571070
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
100B35 X 2 1/2X1/4 KW SS
Description
100B35 X 2 1/2X1/4 KW SS CHN SPROCKET ; 35T 100CHAIN
Part # 100B35 X 2 1/2X1/4 KW SS
BDI # 23045768
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
100BTB35
Description
100BTB35 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 35T BORE FOR 3020 BUSHING
Part # 100BTB35
BDI # 614262
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31928
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed