Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
33.438
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Duplex Type
Global Part Number GPN:
569718
Pitch Diameter - Millimeter:
849.32
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577414
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580141
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
6
5 3V 3350 TB
Description
5 3V 3350 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV
Part # 5 3V 3350 TB
BDI # 621013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581012
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3030
Number of Grooves:
5
6 5V 3150 TB
Description
6 5V 3150 TB V-BELT SHEAVE ; 6GR 5V 31.5" OD BORED FOR 4040 BUSHING
Part # 6 5V 3150 TB
BDI # 21830188
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
6