40SK84
Description
40SK84 ROLLER CHAIN SPROCKET ; 1/2" P 84T HT BORE FOR SK BUSHING
Part # 40SK84
BDI # 620355
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30960
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
3 5V 1320 E
Description
3 5V 1320 E V-BELT SHEAVE ; 3 GROOVES 13.2" OD BUSHED
Part # 3 5V 1320 E
BDI # 618321
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580635
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
60BS54 1 1/2
Description
60BS54 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 54T 1-1/2" BORE
Part # 60BS54 1 1/2
BDI # 623277
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
34895
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
80SF40
Description
80SF40 ROLLER CHAIN SPROCKET ; 1" P 40T BORE FOR SF BUSHING
Part # 80SF40
BDI # 625367
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
QD Bushing
Global Part Number GPN:
31131
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Split Taper Bushing
Global Part Number GPN:
571462
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed