TSS2020 WP-600003-001 MTO
Description
TSS2020 WP-600003-001 MTO ; STL /CAST STOCK SPUR GEAR 20DEG PRESS
Part # TSS2020 WP-600003-001 MTO
BDI # 21516199
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
2 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
25.4
S2421 NO HUB STYLE A
Description
S2421 NO HUB STYLE A SPUR GEAR
Part # S2421 REMOVE HUB FOR STYLE A
BDI # 21536803
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
2 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
22.225
S2427 X 1/2IN STD KW 2SS
Description
S2427 X 1/2IN STD KW 2SS SPUR GEAR ; 14-1/2 DEGREE PRESSURE ANGLE
Part # S2427 X 1/2IN STD KW 2SS
BDI # 24958305
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
2 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
28.575
S2436 3/8 BORE NO KW MTO
Description
S2436 3/8 BORE NO KW MTO GEAR ; SPUR GEAR STL 1/4IN FACE 14-1/2DEG PRESS
Part # S2436 3/8 BORE NO KW MTO
BDI # 21516181
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
2 DP
Other Features:
Without Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
38.1
S2436 3/8 BORE 1/8X1/16 MTO
Description
S2436 3/8 BORE 1/8X1/16 MTO GEAR ; SPUR GEAR STL 1/4IN FACE 14-1/2DEG PRESS
Part # S2436 3/8 BORE 1/8X1/16 MTO
BDI # 21516180
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
2 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
38.1