056TM4A 105.9 STD1-1/2HP
Description
056TM4A 105.9 STD1-1/2HP APG REDUCER ; NON RETURNABLE 56C TRIPLE 105.9:1
Part # M85123
BDI # 288684
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.8
56TM3A 105.9 A1 STD
Description
56TM3A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85056
BDI # 288619
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.39