Features
Inch - Metric:
Inch
Part Type:
Sleeve and Spider
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
188.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
180CM0028A 01620K1
Description
180CM0028A 01620K1 REDUCER ; NON RETURNABLE
Part # M60308
BDI # 288233
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
10.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.094
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7
140CM0028A 01920K1
Description
140CM0028A 01920K1 REDUCER ; NON RETURNABLE
Part # M61243
BDI # 288573
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
9.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.656