140SM3A 1.8 C1 STD
Description
140SM3A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85060
BDI # 288623
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.92
056SM3A 1.8 C1 STD
Description
056SM3A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85034
BDI # 288598
Features
Mounting Frame:
56C
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.92
210SM3A 1.8 C1 STD
Description
210SM3A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85097
BDI # 288660
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.7
000SR7A 1.8 C1 STD
Description
000SR7A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # R86034
BDI # 289307
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method:
Direct Mounted
Overall Length - Inch:
31.75
320SM7A 1.8 C1 STD
Description
320SM7A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85455
BDI # 289008
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.52