2B94SK
Description
2B94SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B94SK
BDI # 17106452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B64SDS
Description
2B64SDS QD SHEAVE ; 2 GRV B SECTION SDS BUSHING CAST IRON
Part # 2B64SDS
BDI # 17106295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2BK110H
Description
2BK110H V BELT PULLEY ; 2 GRV B SECTION H BUSHING CAST IRON
Part # 2BK110H
BDI # 17106458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
2BK55H
Description
2BK55H V BELT PULLEY ; 2 GRV B SECTION H BUSHING CAST IRON
Part # 2BK55H
BDI # 17106529
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
2B110SK
Description
2B110SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B110SK
BDI # 17106246
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2