6305ZZE C3
Description
6305ZZE C3 RADIAL BALL BEARING ; 25MM X 62MM X 17MM DEEP GROOVE
Part # 6305ZZEC3
BDI # 665023
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264706
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6003-2NSE9 C3
Description
6003-2NSE9 C3 BALL BEARING ; 17MM X 35MM X 10MM WD DEEP GROOVE
Part # 6003-2NSE9C3
BDI # 664690
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202-2NSE9 C3
Description
6202-2NSE9 C3 BALL BEARING ; 15MM X 35MM X 11MM WD DEEP GROOVE
Part # 6202-2NSE9C3
BDI # 664842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6211ZZE C3
Description
6211ZZE C3 RADIAL BALL BEARING ; 55MM X 100MM X 21MM DEEP GROOVE
Part # 6211ZZEC3
BDI # 664902
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264629
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6303 2NSE9 C3
Description
6303 2NSE9 C3 BALL BEARING ; 17MM X 47MM X 14MM WD DEEP GROOVE
Part # 6303-2NSE9C3
BDI # 665008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No