23034EXQW33 C3
Description
23034EXQW33 C3 SPHERICAL ROLLER BRG ; POR
Part # 23034EXQW33C3
BDI # 21562926
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22236EW33C3
Description
22236EW33C3 SPHERICAL ROLLER BEARING ; 180MM IDX320MM ODX86MM WD SHAFT MNT POR
Part # 22236EW33C3
BDI # 664279
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24038EW33C3
Description
24038EW33C3 SPHERICAL ROLLER BEARING ; 190MM ID X 290MM OD X 100MM W POR
Part # 24038EW33C3
BDI # 664489
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22230EXQW33KC3
Description
22230EXQW33KC3 SPHERICAL RLR BEARING ; 150MM ID 270MM OD 73MM WD POR
Part # 22230EXQW33KC3
BDI # 25115040
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23938EW33C3
Description
23938EW33C3 SPHERICAL ROLLER BEARING ; 190MM ID X 260MM OD X 58MM W POR
Part # 23938EW33C3
BDI # 664470
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing