7207BMU C3
Description
7207BMU C3 ANGULAR CONTACT BALL BRG ; 35MM IDX80MM ODX21MM WD POR
Part # 7207BMUC3
BDI # 665263
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5209ZZ
Description
5209ZZ ANGULAR CONTACT BALL BRG ; 45MM BORE 85MM OD 30.2MM WD DR POR
Part # 5209ZZ
BDI # 664628
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256756
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7204B
Description
7204B ANGULAR CONTACT BALL BRG ; 20MMX47MMX14MM OPEN POR
Part # 7204B
BDI # 665253
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254796
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5202ZZ
Description
5202ZZ ANGULAR CONTACT BALL BRG ; 15MM BORE 35MM OD 15.9MM WD DR POR
Part # 5202ZZ
BDI # 664605
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256733
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5310ZZ
Description
5310ZZ ANGULAR CONTACT BALL BRG ; 50MM BORE 110MM OD 44.4MM WD DR POR
Part # 5310ZZ
BDI # 664669
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256799
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)