23032CDE4C3
Description
23032CDE4C3 SPHERICAL ROLLER BEARING ; 160MM BOREX240MM ODX60MM W
Part # 23032CDE4C3
BDI # 1184514
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24036CE4C3
Description
24036CE4C3 SPHERICAL ROLLER BEARING ; 180MM BOREX280MM ODX100MM W
Part # 24036CE4C3
BDI # 1185148
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23038CAME4
Description
23038CAME4 SPHERICAL ROLLER BEARING ; 190MMX290MMX75MM STRAIGHT BORE C0
Part # 23038CAME4
BDI # 1184541
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23222CE4
Description
23222CE4 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX69.8 MM W 2-ROW
Part # 23222CE4
BDI # 1184897
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24124CE4
Description
24124CE4 SPHERICAL ROLLER BEARING ; 120MM BOREX200MM ODX80MM W
Part # 24124CE4
BDI # 1185202
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing