VBT 17Z-2
Description
VBT17Z-2 DEEP GROOVE BALL BEARING ; 38MM OD 11MM W
Part # VBT17Z-2
BDI # 1484904
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6206-ZCM
Description
6206Z DEEP GROOVE BALL BEARING ; 30MM X62MM X16MM SR 1 MTL SHLD 1-ROW
Part # 6206Z
BDI # 1186455
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5130
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202Z
Description
6202Z DEEP GROOVE BALL BEARING ; 15MM X35MM X11MM SR 1 MTL SHLD 1-ROW
Part # 6202Z
BDI # 1186398
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5153
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002ZC3
Description
6002ZC3 DEEP GROOVE BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002ZC3
BDI # 24665122
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6006ZC3
Description
6006ZC3 DEEP GROOVE BALL BEARING ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006ZC3
BDI # 1186112
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5634
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No