7008CTRV1VDULP4Y
Description
7008CTRV1VDULP4Y AC BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 7008CTRV1VDULP4Y
BDI # 17758094
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
BSF2068DDUHP2B
Description
BSF2068DDUHP2B BALL SCREW SUPPORT UNIT ; 20MM BOREX68MM ODX28MM W 2-ROW
Part # BSF2068DDUHP2B
BDI # 20330677
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
7006CTRV1VDULP4Y
Description
7006CTRV1VDULP4Y AC BALL BEARING ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 7006CTRV1VDULP4Y
BDI # 22998029
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
BSF2575DDUHP2B
Description
BSF2575DDUHP2B BALL SCREW SUPPORT UNIT ; 25MM BOREX75MM ODX28MM W 2-ROW
Part # BSF2575DDUHP2B
BDI # 23972796
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
60BNR19HTXV1VDU-02
Description
60BNR19HTXV1VDU-02 AC BALL BEARING ; 60MM BOREX85MM ODX13MM W 1-ROW
Part # 60BNR19HTXV1VDU-02
BDI # 24666632
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring