6204VVNR
Description
6204VVNR DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204VVNR
BDI # 1186431
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5853
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6008VVNR
Description
6008VVNR DEEP GROOVE BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008VVNR
BDI # 1186136
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5819
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6009DDUNR
Description
6009DDUNR DEEP GROOVE BALL BEARING ; 45MM BOREX75MM ODX16MM W 1-ROW
Part # 6009DDUNR
BDI # 1186141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5310-2RSNRTNC3
Description
5310-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 5310-2RSNRTNC3
BDI # 1186003
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256694
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6007VVNR
Description
6007VVNR DEEP GROOVE BALL BEARING ; 35MM BOREX62MM ODX14MM W 1-ROW
Part # 6007VVNR
BDI # 1186123
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5823
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes